Welcome to Würth Belux Only for professionals

CV 1/2 inch pin wrench nozzle holder with 4 pins

Pin wrench for nozzle holder 1/2 inch
1/2ZO DOGPT-KEY 8MM 4-DOGPT

Art.-no. 1952001032

EAN 4250158148772

Individual price display after login
CV 1/2 inch pin wrench nozzle holder with 4 pins

Art.-no. 1952001032

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For safely unscrewing and screwing the pressure screw on the nozzle holder.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

MAN and MERCEDES-BENZ commercial vehicles M 401/421, LA, A, M 403/423, M 470h

Drive

1/2 inch

Min. diameter

22 mm

Outer diameter

29 mm

Length

70 mm

Suitable for vehicle type

MAN, Mercedes-Benz

Product weight (per item)

250.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information