CLIP-O-FLEX® tray XS-2 Tray for container storage
Tray for CLIP-O-FLEX rail WKLT2.0 XS
COF-TABLAR-WKLT2.0-XS-2FACH-510X275MM
Art.-no. 1967700083
EAN 4057709742485
Register now and access more than 125,000 products
- Frame made of 30x30 aluminium profile, base made of sheet aluminium
- Cover profile black in groove on top
- Angle setting: 0°/12.5°
Datasheets(X)
Art. no. 1967700082: Single depth, for Würth small containers W-KLT®2.0 XS (up to six containers size XS side-by-side) or simply as a narrow tray
Art. no. 1967700083, double depth. Up to 12 XS containers per tray
For Würth small containers W-KLT®2.0 XS (up to six containers size XS side-by-side in two rows)
or W-KLT®2.0 2115 (three side-by-side)
Length | 510 mm |
Width | 275 mm |
Height | 40 mm |
Material | Aluminium |
Surface | Anodised |
Support plate length | 450 mm |
Internal length | 225 mm |
Internal width | 13 mm |