Welcome to Würth Belux Only for professionals

CLIP-O-FLEX® tray Fifo-Flex Tray for container storage

COF-TABLAR-FIFO-320X340MM

Art.-no. 1967780089

EAN 4064154212616

Individual price display after login
CLIP-O-FLEX® tray Fifo-Flex Tray for container storage

Art.-no. 1967780089

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Aluminium, anodised

  • Aluminium profile 40x40 mm

  • Plastic cover caps

  • Contact edge at front

  • Side and rear without edges

  • Edgeless design allows multiple trays to be stacked one on top of the other

  • Filling (from behind) during operation

  • Suitable for many common container sizes e.g. container size S (3x side-by-side, 2x one in front of the other), container size XS (4x side-by-side,

  • 2x one in front of the other), container size XS side (3x side-by-side, 4x one in front of the other), storage view box (3x side-by-side, 2x

  • one in front of the other)

  • Max. load per tray 10 kg

  • Angle setting: 0°/12.5°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

340 mm

Width

320 mm

Height

51 mm

Material

Aluminium

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information