CEE extension lead
EXTLD-CEE-(H07RN-F5G6,0)-32A-400V-10M
Art.-no. 0969560310
EAN 4065746332903
Register now and access more than 125,000 products
- With special scratch- and petrol-resistant label on the coupling (length, cross-section, type etc.) for easy identification even after frequent use
- Cable colour: Black
- With hook-and-loop strip
- Made in Germany
Datasheets(X)
For indoor and outdoor use.
Cable type | H07RN-F5G6 mm² |
Cable length | 10 m |
With phase changing switch | No |
Nominal current | 32 A |
Max. current | 32 A |
Nominal voltage | 400 V/AC |
Min./max. frequency | 50 / 60 Hz |
IP protection class | IP 44 |
Min./max. temperature conditions | -25 to 40 °C |
Plug connector | 1 CEE plug 3P+N+E, 32 A |
Socket type | 1 CEE coupling 3P+N+E, 32 A |