C-mounting rail 30/15
MNTGRL-W1-30X15-(SZN)-L2M
Art.-no. 9501012920
EAN 4065746700078
Register now and access more than 125,000 products
- Allows for easy and quick mounting.
- With slotted holes for adjustable mounting.
- Order the required number of metres.
Not suitable for outdoor use.
Not suitable for outdoor use.
Datasheets(X)
Width (B) | 30 mm |
Height (H) | 15 mm |
Material thickness (t) | 2 mm |
Width of mouth (BÖ) | 15 mm |
Rail length (L) | 2 m |
Surface | Sendzimir galvanized |
Weight per meter | 0.82 kg |
Material | Steel |