Welcome to Würth Belux Only for professionals

Built-in LED light EBL-12-6 For recessed installation

LED recessed light EBL-12-6
LGHT-LED-(EBL-12-6)-PLA-WHITE-AW

Art.-no. 0976502061

EAN 4053479563527

Individual price display after login
Built-in LED light EBL-12-6 For recessed installation

Art.-no. 0976502061

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Especially suitable for installation in kitchen wall cabinets for illuminating the kitchen worktop
  • Bright LED surface light

  • Homogeneous illumination

  • Dimmable with continuously adjustable colour temperature
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Nominal voltage

12 V/DC

Type of assembly

For embedding

Power rating

5.5 W

Number of LEDs

120 PCS

Colour of light

Adjustable white

Min./max. colour temperature

2700-6500 K

Min. colour rendering index (CRI)

82

Length

195 mm

Width

117 mm

Height

11 mm

Installation depth

11 mm

Milled-hole length

188 mm

Milled-hole width

107 mm

Milled-hole depth

11 mm

Connection type

Plug-in system LED A

Cable length

2000 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

30000 h

Min. luminous flux

248 lm

Max. luminous flux

298 lm

Min. illumination

143 lx

Max. illumination

1411 lx

Energy efficiency class

D

Included in delivery

1 x LED light incl. 2.0 m connection line with LED A plug system

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Remote colour and dimmer control for 12 V LED lights with adjustable white colour

SWTCH-EL-COL-DIMMCONT-12V-W.REMCTRL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information