Welcome to Würth Belux Only for professionals

Breathable protective fleece

Protective fleece breathable
COVFLC-B1,0M-L25M

Art.-no. 0818050251

EAN 4065746465311

Individual price display after login
Breathable protective fleece

Art.-no. 0818050251

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For construction, painting and decorating

Key properties:


  • Vapour-releasing PE film as a moisture barrier on the upper side

  • Non-slip coating on underside


Advantages:


  • Helps prevent accidents (active anti-slip protection on back)

  • Quick to apply and non-creasing (saving time)

  • Can be used multiple times (saving on costs)

  • Environmentally friendly (does not contain any harmful substances, thermally disposable)
Notice

Wear debris can be removed with a damp cloth and warm water.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects floors, carpets, stairs, tiles, furniture, etc. (e.g. against stains caused by spilt liquids)

Instructions

Allow 10 cm overlap

Material

Polyester fleece

Roll width

100 cm

Length of roll

25 m

Coating weight per m²

185 g

Product weight (per item)

4625.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information