Welcome to Würth Belux Only for professionals

Breathable membrane WÜTOP® METAL SK

WÜTOP Metal SK breathable membrane
ROOFUNDRLAYSTR-METAL-SK-L24-W1,5M-36SM

Art.-no. 0681001072

EAN 4053478255614

Individual price display after login
Breathable membrane WÜTOP® METAL SK

Art.-no. 0681001072

Individual price display after login
Quantity
PU
x 36 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly-breathable synthetic membrane, triple-layer, combined with a three-dimensional drainage mesh and sound-deadening coating for sheet metal roofs



Sound damping


  • reduction of noise caused by rain and hail on the sheet metal covering

  • improves living comfort


Impermeable to water


  • the drainage layer allows for the removal of the condensate that may form under the metal covering and reduces the risk of corrosion

  • The triple-layer membrane protects the thermal insulation from condensation or leaks and keeps it dry and functional


Correct degree of breathability


  • high permeability for water vapour

  • aids the expulsion of damp accumulated inside the insulation package
Notice

It is essential to ensure good ventilation and free water drainage under the covering

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for fitting on roofs with metal covers, provides a stable base for installation even when subject to high loads, for example snow

Instructions

To be applied to the cold side of the roof in direct contact with the insulation. Follow the installation instructions enclosed with the product carefully (see back page)



Wütop® METAL SK is a sound-absorbing breathable fabric suitable for metal roofs. The product can be laid directly onto the thermal insulation covering; it protects against moisture ingress due to the condensate which can gather under the roof, and serves as a sound-absorbing layer to dull the noise caused by rain or hail. Install Wütop® METAL SK parallel to the line of the eaves, fixing it to the substructure (using stainless-steel staples) in correspondence with the overlapping area of the sheets that will be sealed with the integrated adhesive tape. The laying of the covering must be carried out immediately after the application of the sheeting, in order to prevent the latter from being damaged by UV rays

Coating weight per m²

450 g

Length of roll

24 m

Roll width

1.5 m

Area

36 m²

Weight of roll

20 kg

Number of rolls per pallet

8 PCS

Material

PP - Polypropylene

Min./max. temperature resistance

-40 to 100 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.045 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

185 N

Resistance to tear propagation (transverse)

160 N

Longitudinal tensile force per 50 mm

300 N

Transverse tensile force per 50 mm

250 N

Building material class

E - Normally inflammable

Design

With double-sided self-adhesive strips

Technical data:
Description Test/standard Test/standard Value
Material Polypropylene
Area density 430 g/m2 (150+280)
Density 54 kg/m3
Thickness 8 mm
Roll width 1.5 m
Roll length 25 m
Roll total area 37.5 m2
Roll weight 16.2 kg
Tensile strength EN12311-1 Long. 310 N/50 mm
Transv. 215 N/50 mm
Elongation at break EN 12311-1 Long. 45 %
Transv. 70 %
Nail tear strength EN 12310-1 Long. 170 N
Transv. 190 N
Watertightness EN 1928 - EN 13111 W1
UV resistance 3 months
Vapour permeability EN ISO 12572 Approx. 1000 g/m2/24 h
Sd value EN ISO 12572 0.02 m
Water column EN 20811 >280 cm
Dimensional stability EN 1107-2 < 2 %
Thermal stability EN 13859-1 From -40 to +80°C
Fire rating EN 13501-1 E
Flexibility at low temp. EN 1109 -30°C
Void index 95 %
Reduction in the global A-weighted sound intensity level caused by driving rain LIA UNI EN ISO 140-18:2007 4.2 dB

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information