Brass spacer stud
Spacer stud brass nickel plated FEM/MAL
STUD-SPCE-BRS-I/E-WS7-(E2J)-M4X50-9-8
Art.-no. 449804 50
EAN 4055375981702
Register now and access more than 125,000 products
Thread according to DIN 13
Thread undercut DIN 76-B
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
Datasheets(X)
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M4 |
Length (L) | 50 mm |
Male thread length (B) | 8 mm |
Female-thread length (C) | 9 mm |
Width across flats (SW) | 7 mm |
Material | Brass |
Surface | Nickel plated |
