Braided hose SP4 plus
Multispiral hose SP4plus
PIP-HYDR-SP4PLUS-DN19-3/4ZO-375BAR
Art.-no. 0866000412
EAN 4053479060842
Register now and access more than 125,000 products
- Hydraulic hose for high-pressure applications in hydraulics, exceeds the requirements of EN 856 - 4SP
- Pressure carrier:
Three high-strength steel wire braids
- Inner material:
Oil-resistant synthetic rubber, black
- Bend radius up to 30 % smaller than 4SP
- External sheath:
Synthetic rubber, wear-resistant, black
- Temperature range and resistance:
-40 °C to + 100 °C, temporarily +120 °C, water and water-based media up to max. +70 °C; mineral oil-based hydraulic oil, oil and water emulsions and aqueous glycol solutions
- Pressure specifications for hoses may vary depending on the manufacturer.
Datasheets(X)
Internal diameter in inches | 3/4 in |
Internal diameter | 19 mm |
Outer diameter | 32.2 mm |
Operating pressure | 375 bar |
Burst pressure | 1500 bar |