Bottle holder for wooden perforated plate
Bottle holder for perforated plate
BTLHOLD-PERFPLT-BIRCH
Art.-no. 0683363044
EAN 4053479208152
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For positioning and screwing in the perforated panel with knurled bolts
Material
Solid birch, clear varnish (DD varnish)
Product information
Datasheets(X)
![]() | |
Width | 12 mm |
Height | 50 mm |
Material | Birch |
Surface | Lacquered |
Length | 459 mm |
