Welcome to Würth Belux Only for professionals

Boot PVC EN 20347 OB E SRA

Wellington boot PVC OB E SRA
WLGTBOOT-PVC-O2-BLACK-SZ45

Art.-no. M423043045

EAN 4065746461276

Individual price display after login
Boot PVC EN 20347 OB E SRA

Art.-no. M423043045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical submersible boot for less demanding conditions, AGRICULTURE, DAMP ENVIRONMENTS that do not require protection against crushing or against perforation of the sole etc.

905 g/size 42



  • NO anti-crush toe cap and NO anti-perforation insole.

  • Waterproof and submersible for protection in damp or wet conditions.

  • Practical and multipurpose.

  • PVC upper with polyester lining and PVC sole.

  • Wide fit: Mondopoint size 11.

  • EN ISO 20347:2012 OB E SRA.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

45

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information