Welcome to Würth Belux Only for professionals

Bond and Seal Fast structural adhesive

Structural adhesive Bond and Seal Fast
STRUCADH-KD-FAST-BLACK-CART-300ML

Art.-no. 0890100730

EAN 4045989917471

Individual price display after login
Bond and Seal Fast structural adhesive

Art.-no. 0890100730

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast-acting, brushable PU sealant

Highly adhesive, permanently elastic sealing compound


  • Very good adhesion to plain, primed and painted sheet metal

  • Compensates for tolerances/bridges gaps

  • Long-term, reliable seals


High degree of stability


  • Very easy to smooth

  • Spatula and brush application

  • Can be structured with brush or smoothing stick


Short skin formation time


The sealant surface is tack-free after a short period.



Can be painted over quickly


Thanks to the quick skin formation time (perform preliminary tests to check paint compatibility).



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to health in hardened state

  • Suitable for sealing in food processing areas


Non-corrosive


Prevents metal corrosion.



Virtually odourless



Silicone-free

Notice
  • Not suitable for glass groove sealing in areas in which UV back reflection can occur.

  • Direct exposure to sunlight can result in slight surface yellowing.

  • Following skin formation, can be mechanically machined and painted over without surface activation.

  • Due to the multitude of different paints and coatings, preliminary tests must be performed to check compatibility.

  • Do not allow this product to come into contact with alkyd-resin paint systems.

  • Caution: In the case of high surface moisture, very wide adhesive bead application, and/or cavities/air pockets created, backfill foams in the application, there is a risk of bubble formation in the adhesive compound.
Application area

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Metal

Aluminium

1

4

1

1

Leadxxxx
Stainless steel

1

4

1

1

Copper

1

1

1

1

Brass

1

1

1

1

Steel/iron

1

4

1

1

Zinc

1

4

1

1

Plastics

ABS

2

2

2

x
GRP

2

2

2

Rubber/neoprenexxx

Rigid foams

2

2

2

PExxxx
PMMA

5

5

5

-
Polyamide

5

5

5

Polycarbonate = PC

5

5

5

-
Polystyrene (not foam!)

2

2

2

-
PP----
PTFE----
Polyurethane = PU

2

2

2

Hard PVC

2

4

2

Silicone----
Styrofoam----

Surface must be pre-treated; refer to the technical data sheet for the relevant application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with Penetrating Primer 0890 545 10


4. Pre-treat with Activating Cleaner, 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Painted surfaces

Two-part paints, stove enamels,
Cathodic dip painted panels

4

4

4

4

Wood and wooden materials

Wood (including MDF, chipboard)

2

2

2

2

Laminated panels (Resopal, Ultrapas)

4

4

4

l
HPL

4

4

4

4

Decorative panels

Cork

2

2

2

Stone and construction materials

Concrete

2

2

2

2

Bituminous surfaces----
Aerated concrete, gypsum, gypsum plasterboard

3

3

3

3

Synthetic stone (Corian, Varicor)

2

2

2

Delicate natural stone (e.g. marble)----
Natural stone, brick

2

2

2

2

Cement fibreboards

3

3

3

Other

Enamel

5

4

5

4

Glass

5

4

5

4

Fibre glass----
Mirror----
Porcelain, ceramic, tiles

5

4

5

5

Paper

Cardboard

Mesh----
Leather----

Surface must be pre-treated; refer to the technical data sheet for the relevant application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with Penetrating Primer 0890 545 10


4. Pre-treat with Activating Cleaner, 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For permanently elastic, highly adhesive sealing of overlapping seams, spot-welded seams, visible joints, sheet-metal connection joints and folded seams, both indoors and out.

Instructions

The application surfaces must be clean, dry and free of grease.


Cut off thread cap, screw on nozzle and cut to the required width. Apply the adhesive using a suitable application gun. A minimum adhesive layer thickness of 3 mm is recommended to harness the benefits of thick-coat bonding.


For more information, please refer to the technical data sheet.

Contents

300 ml

Container

Cartridge

Chemical basis

Single component polyurethane

Colour

Black

Min./max. skin-formation time

19-20 min

Density/conditions

1.2 g/cm³ / at 23°C, 50% relative humidity

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity, moisture curing

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Max. short-term temperature resistance

120 °C

Short term temperature resistance max. /conditions

120 °C / after 8 hours

Min. tensile strength

1.8 N/mm²

Min. skin-formation time

19 min

Conditions for tensile strength

in accordance with DIN 53504

Min. longitudinal resistance to tearing

6 N/mm

Conditions for resistance to tearing

in accordance with DIN 53515

Elongation at break/conditions

600 % / in accordance with DIN 53504

Max. change in volume

-6 %

Glass transition temperature/conditions

-45 °C / in accordance with DIN 53445

Max. volume change/conditions

-6 % / in accordance with DIN 52451

Short-term resistance against

Fuels, Mineral oils, Animal fat, Animal oils, Vegetable fat, Vegetable oils

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Nylon brush

FLBRSH-NYLON-B30MM

Flat brush for applying paintable compounds
Standard application nozzle for 300 ml and 310 ml metal cartridges

APPLNOZ-(F.CART-MET)-TRANSP

With three marked-out V-shaped nozzle cut-outs
x 12 pcs
Surface bonding agent Primer for Plastic/Wood/Stone

PRIM-BONDSEAL-PLA/WO/STN-250ML

Optimisation of plastic, wood, stone and concrete surfaces
Adhesive remover

CLNR-STRUCADH-REMOVER-400ML

Solvent mixture for dissolving/removing adhesives and sealants
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 0
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 2
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 3
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 2
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information