Welcome to Würth Belux Only for professionals

Boltless rack Basic

Boltless shelf Basic
STRGSHLF-ADDITION-BASIC-2000X1005X500MM

Art.-no. 0957580512

EAN 4058794694994

Individual price display after login
Boltless rack Basic

Art.-no. 0957580512

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With steel shelves for medium loads in warehouses, workshops and factories

High-quality details


  • Safe and sturdy steel shelves with 40 mm tubular edge

  • Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support

  • Durable, zinc plated surface

  • The pre-assembled frame is quick and easy to put together without any tools


Practical options


  • Can be expanded using add-on bays and accessories

  • Freely adjustable in 25 mm grid dimensions
Notice
  • All indicated bay widths are axial dimensions

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With steel shelves for medium loads in warehouses, workshops and factories as well as practical system perforations for custom accessories.

Width

1005 mm

Height

2000 mm

Depth

500 mm

Type description

Add-on shelf

Bay load

2000 kg

Shelf load

150 kg

Number of levels

4 PCS

Height grid of the shelf level

25 mm

Surface of the shelf

Zinc plated bright

Material of shelf

Steel plate

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Basic shelf

SHLF-(F.BLTLRCK-BAS)-500MM

Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
x 1 pcs
Basic shelf

SHLF-(F.BLTLRCK-BAS)-600MM

Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Basic shelf

SHLF-(F.BLTLRCK-BAS)-300MM

Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
x 1 pcs
Basic shelf

SHLF-(F.BLTLRCK-BAS)-400MM

Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
x 1 pcs
Longitudinal bar for boltless rack

LNGITBAR-F.BLTLRCK-W1000MM

For plug-in rack incl. locking pins
x 1 pcs
Diagonal cross braces for boltless racks

CRSDIAG-F.BLTLRCK

For reinforcing the professional and basic plug-in racks
x 1 pcs
Connecting clamp for boltless rack

CONCLIP-F.BLTLRCK

Rack connection clip for the safe arrangement of double racks
x 1 pcs
Sidewall made from solid sheet metal

FULLPANWL-F.STRGSHLF-300MM

Secure shelf top for the tradesperson plug-in rack
x 1 pcs
Grid back wall for boltless rack

MSHBCK-F.STRGSHLF-1005MM

Wire grid rear wall for plug-in racks
x 1 pcs
Grid side wall for boltless rack

MSHWL-F.STRGSHLF-300MM

Wire grid side wall for plug-in racks
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Support frame for boltless rack

SPTFRME-STRGSHLF-500X2000MM

Stable and sturdy support frame due to cross beam bracing
x 1 pcs
Shelf support for boltless rack

SHLFCLIP-F.STRGSHLF

Support element for supporting shelves in the boltless rack
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information