Welcome to Würth Belux Only for professionals

Bolt with head

ISO 2341 steel zinc plated yellow shape B
BLT-SPLT-ISO2341-(A3C)-B-10X60X55,5

Art.-no. 441710 60
EAN 4052703860920

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 2341 yellow galvanised steel, shape B
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

60 mm

Head diameter (dk)

18 mm

Head height (k1)

4 mm

Distance from bolt end to centre of hole (le)

4.5 mm

Diameter of hole (d2)

3.2 mm

Standards

ISO 2341

Material

Steel

Surface

Zinc plated yellow

Form

Form B mit Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information