Bolt with head
ISO 2341 steel zinc plated shape A
BLT-ISO2341-(A2K)-A-8X35
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 35 mm |
Head diameter (dk) | 14 mm |
Head height (k1) | 3 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated |
Form | Form A ohne Splintloch |