Bolt for furniture connector SE 15
Bolts for connector SE 15
BLT-(F.CON-SE15)-ZN-EURO5-34MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Drilling clearance (L3) | 34 mm |
Bolt diameter | 7 mm |
Drill hole diameter | 8 mm |
Thread type | Euro thread |
Thread length (L2) | 11 mm |
Length (L1) | 41 mm |