Welcome to Würth Belux Only for professionals

Bodywork technician swaging hammer with rotary head

Bodywork hammer with rotating strike platform
PANBETHAM-WO-ROTATIV-L350MM

Art.-no. 0715496160
EAN 4058794670578

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rotary head.
  • Hickory handle.

  • Round flat head.

  • Rotary grooved head.

  • The elastic sleeve ensures that axial strikes are correctly directed and also avoids rebounds.

  • In addition to the rotation of the head triggered by each stroke, the striations cause the plate to contract.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Face diameter (hammer) (Ø)

42 mm

Face diameter 2 (hammer) (Ø2)

31 mm

Hammer weight

450 g

Material

Wood

Material of handle

Wood

Length of handle

315 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information