Welcome to Würth Belux Only for professionals

Blind rivet, round pan head Open end

IFI-114 dome head steel zn plated/steel zn plated
RIV-BL-DOME-ST/ST-(ZN/ZN)-1/8-NO.46

Art.-no. 7907012037

EAN 4066442823436

Individual price display after login
Blind rivet, round pan head Open end

Art.-no. 7907012037

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Steel, zinc plated. Mandrel: Steel, zinc plated
  • High-quality rivet connection

  • Clean, secure closing

  • Consistently high tensile strength and shearing resistance

  • Rivet sleeve does not snap off when subjected to a low nominal clamping range

  • According to IFI-114
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. grip range

0.3750 in

Length

0.375 in

Outer diameter

0.1250 in

Standards

IFI-114

Product weight (per item)

2.268 g

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information