Blind rivet, flat head
Blind rivet dome head aluminium/A2
RIV-MHD-ALU/A2-(8,0-10,0)-5,0X14
Art.-no. 09395 14
EAN 4053478178203
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 14 mm |
Min./max. grip range | 8.0-10.0 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.3 mm |
Min./max. drill hole diameter | 5.1-5.3 mm |
Shear-fracture load | 2100 N |
Tensile fracture load | 2800 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 5.1 mm |
Standards | WN 939 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.7 mm |
