Blind rivet dome head
Blind rivet dome head, others
RIV-MHD-ALU/ALU-3,2X10
Art.-no. 093773210
EAN 4054458288738
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter x length (d1 x l1) | 3.2 x 10 mm |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | DIN 7337 |
RoHS-compliant | Yes |