Blind rivet
Blind rivet, others
MP-RENAULT-PSA-RIV-WSCRNWPR-MOT
Art.-no. 0501126035
EAN 4046777155839
Register now and access more than 125,000 products
Datasheets(X)
Material of mandrel | Aluminium |
Surface of the mandrel | Zinc plated |
Material of sleeve | Aluminium |
Surface of the sleeve | Zinc plated |
Rivet diameter | 7 mm |
Rivet length | 30 mm |
Head diameter | 18 mm |
Corresponds to original spare part number | RENAULT : 77 03 072 362 PSA : 6405,LN |