Binding beam
Binding beam
BINDING BEAM -1112X60
Art.-no. 0963022031
EAN 4050642654938
Register now and access more than 125,000 products
- Can be used for all design depths
- Made of powder-coated steel
- Scope of delivery: 1 pair
Datasheets(X)
Type description | VU031 |
Construction width | 1112 mm |
Construction height | 60 mm |
Required installation depth | 80 mm |
Product weight (per item) | 4.000 kg |
Colour | Anthracite grey RAL 7016 structured |