Welcome to Würth Belux Only for professionals

Binder receptacle for documents in DIN A4 format

Aluminium binder receptacle
BIND-RECEPT-VEHOT02-DINA4

Art.-no. 096344 002

EAN 4052703305438

Individual price display after login
Binder receptacle for documents in DIN A4 format

Art.-no. 096344 002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting on the side of the vehicle equipment
  • Made from anodised aluminium

  • Plate thickness: 1.0 mm

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

OT02

Width

300 mm

Height

321 mm

Depth

85 mm

Product weight (per item)

0.671 kg

Colour

Aluminium coloured

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information