Welcome to Würth Belux Only for professionals

Battery-powered hammer drill H 18-A COMPACT

Cordless rotary hammer drill H 18-A COMPACT
HAMDRL-CORDL-(H18-A COMPACT)2X3AH

Art.-no. 07006752

EAN 4050642481817

Individual price display after login
Battery-powered hammer drill H 18-A COMPACT

Art.-no. 07006752

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry, ideal for drill diameter of 6–10 mm.

Compact design and a weight of only 2.6 kg


for low-fatigue work.



Low-wear, brushless motor


More bored holes per battery charge thanks to better energy use.



With impact stop, right/left rotation and accelerator switch


Multi-purpose, e.g. for normal drilling in wood or metal.



3.0 Ah Li-ion battery packs


  • Extra running time per battery charge

  • The practical battery charge indicator tells you how much energy is left at all times.


LED lighting


For outstanding illumination of the work area.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Number of batteries/battery capacity

2 x 3 Ah

Min./max. impact rate

0-4550 rpm

Impact energy

1.7 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

2.6 kg

Included in delivery

2 x LI-CV-18 V/3.0 Ah batteries, 1 x AL 30-CV-LI quick charger, 1 each of SDS-plus hammer drill bit 6.0 x 160, 8.0 x 160, 10.0 x 160 mm, 1 x maintenance spray 100 ml

Max. drilling diameter in concrete

18 mm

Conditions for drilling capacity in concrete

Medium hardness (ø = 8 mm)

Max. drilling capacity (length) in concrete per minute

570 mm

Drilling capacity (number of holes) in concrete (diameter 6 x 40 mm)

115 PCS

Length

285 mm

Height

218 mm

Battery-powered hammer drill H 18-A COMPACT including:
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D10-L160-WL100MM

Description:
Diameter: 10.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D6,0-L160-WL100MM

Description:
Diameter: 6.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D8,0-L160-WL100MM

Description:
Diameter: 8.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Quick charger AL 30-CV-LI
1 x
Quick charger AL 30-CV-LI

CHRG-(AL30-CV-LI)

Description: Charger suitable for 18-V Li-ion system batteries (CV)
Quantity: 1 x
Battery LI-CV 18 V/3.0 Ah
2 x
Battery LI-CV 18 V/3.0 Ah

BTRYPCK-LI-CV-18V/3,0AH

Quantity: 2 x
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
Case insert for H 18-A COMPACT
1 x
Case insert for H 18-A COMPACT

CASEINRT-HNDTL-(H18-A COMPACT)

Quantity: 1 x
Machine case
1 x
Machine case

CASE-ORSYBULL-MASTER

Description: ORSY® BULL machine cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Suction device BSA 50

DSTEXTRSYS-BSA50-F.HAMDRL

Permits almost dust-free operation.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information