Battery, lithium-ionic
Battery, lithium-ionic, others
BTRY-LIION-DYMO-LM420P
Art.-no. 0696002702
EAN 4050641838476
Register now and access more than 125,000 products
Datasheets(X)
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 7.4 V/DC |
Rechargeable battery/battery capacity | 1400 mAh |
Product weight (per item) | 415.000 g |
Colour | Anthracite |