Welcome to Würth Belux Only for professionals

Battery GBA 36 V 6.0 Ah Hw-D

Battery GBA 36 V-6.0 Ah Hw-D
BTRYPCK-GBA-36V-6,0AH-HW-D

Art.-no. 0701700366

EAN 3165140775113

Individual price display after login
Battery GBA 36 V 6.0 Ah Hw-D

Art.-no. 0701700366

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lithium-ion high-performance battery with 6.0 Ah for professional garden tools.

High performance


The battery performance is comparable to petrol-powered machines.



Weather-resistant


The weather-proof design means that it can be used in any weather.



Constantly high supply of power to the electric motor without overheating


Innovative cooling system with cooling fins from aluminium for high performance and a long service life.



Robust design


The battery can withstand falls from a height of up to 2 metres.



Charge status indicator


  • A digital display shows the charge status and the number of charging cycles.

  • The LCD display view automatically rotates to match the direction of the battery.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

36 V/DC

Rechargeable battery/battery capacity

6 Ah

Charging time

42 min

Product weight (per item)

2300.000 g

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information