Basic trousers
Trousers, Basic Line
BASIC BUHO GREY 50
Art.-no. M003170050
EAN 4250634496274
Register now and access more than 125,000 products
- Oeko-Tex® Standard 100, concealed buttons and zip
- 2 front pockets, thigh pocket, folding rule pocket, rear pocket, mobile phone pocket
- Reflective piping
- Elasticated waistband
Datasheets(X)
Colour | Grey |
Size | 50 |
Size FR/ES/PT/BE | 44 |
Material | Cotton |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with medium temperature. Max 150º C |
Confection size UK | 34 |