Barrel filling rack for 2 x 60 litre barrels
BARLFILNGRCK-60L-RAL7016
Art.-no. 0957801043
EAN 4068362228353
Register now and access more than 125,000 products
Safe and ergonomic solution for liquid filling directly from the barrel
- Robust design - high-quality steel frame for maximum stability and a long service life
- Reliable barrel storage - two separate bays for 60 litre barrels ensure a secure hold and simple handling
- Optional collection tray available as an accessory
Datasheets(X)
Width x depth x height | 460 x 650 x 1200 mm |
Colour | Anthracite grey RAL 7016 |
Suitable for container | 60 litres |
Product weight (per item) | 40.000 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!