Welcome to Würth Belux Only for professionals

Ball valve

BALVLVE-HNDLEVR-IT/ET-BRS-(NI)-G1/2

Art.-no. 4998245402

EAN 4065746535021

Individual price display after login
Ball valve

Art.-no. 4998245402

Individual price display after login
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brass female thread/male thread with hand lever
  • Medium weight model 2 pieces

  • Thread end in accordance with DIN ISO 228-1

  • Full pass

  • Screw-in sleeve made of CW617N nickel-plated brass

  • Brass ball CW614N hard chrome-plated

  • Ball direction: PTFE

  • Spindle made of CW614N nickel-plated brass

  • Spindle seal: PTFE|O-ring FKM with gland
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Water (not according to DVGW DIN 1988), heating, greases, heating diesel lubricating oils, fuels, paints, lacquers, solvents, alkalis, weak alkalis and acids, heating water mixture with glycol.

Connection thread

IT 1/2 inch/ET 1/2 inch

Length

56 mm

Length 2

45 mm

Min./max. operating temperature

-20 to 150 °C

Material

Brass CW617N

Length of lever

91 mm

Colour of lever

Red

Surface

Nickel plated

Max. temperature conditions

150 °C

Max. operating temperature

150 °C

Min. operating temperature

-20 °C

Nominal pressure PN

40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information