Welcome to Würth Belux Only for professionals

BSP female sealing plug

ADAPT-HYDR-SEALINGCAP-BSP-IT-R1IN

Art.-no. 0866524006

EAN 4050641313126

Individual price display after login
BSP female sealing plug

Art.-no. 0866524006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

End cap BSP

End cap with BSP female thread.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread dimension

G 1 inch - 11

Material

Steel

Width across flats

38 mm

Product weight (per item)

59.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information