BSP double nipple
ADAPT-HYDR-DB-BSP-ET/ET-G1IN-1IN
Art.-no. 0866520024
EAN 4050641323866
Register now and access more than 125,000 products
BSP threaded fitting for hydraulic applications in various machine and equipment installations.
- With BSP / R threads
- 60° sealing cones
In block and similar installations, remember to use a bonded seal
Datasheets(X)
![]() | |
Thread dimension | G 1 inch - 11 |
Thread dimension 2 | G 1 inch - 11 |
Material | Steel |
Surface | Zinc plated transparent |
Product weight (per item) | 150.000 g |
