BRK T-shaped quick-action plug connector
Quick-action plug connection, T-shaped
QCKPLGCON-(T-CON)-M12X1,5
Art.-no. 0885331825
EAN 4046777440904
Register now and access more than 125,000 products
Brass screw connection system for compressed air braking systems in commercial vehicles.
- Plug-in
- Cannot be released
Datasheets(X)
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
- NFR 12-632
![]() | |
Connection thread | M12 x 1.5 |
Material | Brass |
Min./max. temperature conditions | -40 to 100 °C |
