Welcome to Würth Belux Only for professionals

BP-D-H/TZN post support bracket

Post holder, BP-D-H/TZN
POSTHOLD-CONCA-HDG-ROWLOCK24-(H400-460)

Art.-no. 0681491400

EAN 4024835586191

Individual price display after login
BP-D-H/TZN post support bracket

Art.-no. 0681491400

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extra-robust and height-adjustable post support bracket with blade mount. For embedding in concrete. Pin mount.
  • Ideal for heavy structures with high aesthetic requirements and/or high ground clearance for improved wood preservation

  • Height can be adjusted when installed

  • With extra-long robust 48 mm tubular spike (base height 400 mm) and large pressure plate

  • Concealed support connection through internal spike connection

  • To set in concrete

  • High longevity due to subsequent thermal hot-dip galvanising

  • Material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of dowel pin may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fixing heavy wooden structures and post with higher ground clearance.

Instructions

Anchored by embedding directly in concrete or using a sleeve foundation.



Suitable fasteners:


Dowel pins: d = 10 mm

Design

For static purposes

Form

Anchor

Diameter of hole

11 mm

Holder plate dimensions

100 x 100 x 8 mm

Length of rowlock (wood)

120 mm

Diameter of rowlock (wood)

24 mm

Type description

Version D

Unextended height

400 mm

Required steel dowels

1 piece, diameter 10 mm

Suitable for min. post cross-section

100 x 100 mm

Baseplate format

70 x 70 x 4 mm

Pipe diameter

48 mm

Length of rowlock (concrete)

370 mm

Diameter of rowlock (concrete)

48 mm

Material

Steel

Surface

Hot dip galvanized

Use class

3

Min. recommended depth of encasement in concrete

320 mm

Number of pieces

2 PCS

Weight

2973 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Auger drill bit plus plus

DRLBIT-AUGER-TS-HEX-20X165MM

For rapid, energy-conserving and clean work
x 1 pcs
Dowel pins

RODPLG-(A2K)-10X100MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-10X120MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-10X140MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information