Welcome to Würth Belux Only for professionals

Automatic reel for 20-m water hose

REEL-HOSE-WTRHOSE-AUTOM-20M

Art.-no. 0886002340

EAN 4062856218677

Individual price display after login
Automatic reel for 20-m water hose

Art.-no. 0886002340

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Reel with unique automatic return mechanism for safe use
  • Hose is non-deformable, free of phthalates and heavy metals

  • Hose with anti-friction surface for fast and perfect winding

  • Reliable, practical and safe self-retracting mechanism

  • Reinforced resin wall bracket with stainless aluminium shaft: reel can be rotated 180°

  • Fully packaged in cardboard, 100 % recyclable

  • System can be locked on the bracket

  • Supplied complete with nozzle, fittings and fasteners

  • Features an adjustable 1.5 metre extension for connection to the tap

  • Note: It is essential to protect the reel from frost during cold periods

  • Free-flow hose outlet (without spray regulator)

  • Nominal water inlet pressure: 2 bar

  • Hose inner diameter: 11 mm

  • Hose outer diameter: 15 mm
NoticeProduct available in a set (art. no. 0886 002 330) with metal spray gun art no. 0886 002 315
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used in practically any application, whether for watering plants or cleaning vehicles

Hose length

20 m

Max. pressure

10 bar

Product weight (per item)

8500.000 g

Connection thread

3/4 inch, 1/2 inch

Material

PP - Polypropylene

Length

540 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information