Assortment of hose quick-release couplings
Aquastop hose adapter, plastic
HOSEADAPT-F.IRRIGATSYS-AQUASTOP-PLA-15MM
Art.-no. 0886002100
EAN 4045989587056
Register now and access more than 125,000 products
- Item no. 3
- Very good quality plastic and ABS fittings
- Suitable for pipes with an internal Ø of 15 or 19 mm
- Easy to use
Datasheets(X)
Spray fittings
For optimum fitting, it is advisable to fit a single coupling (2) and a tap coupling (1) at one end of the pipe and an Aquastop coupling (3) and nozzle pipe (6) or multifunction spray gun (7) at the other end
Product weight (per item) | 26.000 g |