Welcome to Würth Belux Only for professionals

Assembly set for MG III fire protection cement

Assembly set fire protection cement, MG III
ASMBY-SET-F.FPCMNT

Art.-no. 08933072

EAN 4038898168645

Individual price display after login
Assembly set for MG III fire protection cement

Art.-no. 08933072

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
  • Seals against fire and combustion gases, temperature-reducing, room-sealing, resistant to spray and extinguishing water jets, mechanically stable

  • Suitable for pumping, pressing, and manual application

  • Ready-to-use mixture
Instructions
Clean the opening and pre-wet the component reveal
Premix dry cement. First put water, then cement into the mixing container. Mix for 4 minutes at 300-400 rpm.
Installation of the fire protection cement. Panel over larger ducts on one side.
Affix ID plate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Assembly set for MG III fire protection cement including:
2 x
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-JOINT

Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information