Welcome to Würth Belux Only for professionals

Aquila One S1 safety shoes

Safety shoe S1 Aquila One
SHOE AQUILA ONE S1 BLUE 41

Art.-no. M415114041

EAN 4251174748816

Individual price display after login
Aquila One S1 safety shoes

Art.-no. M415114041

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These lightweight shoes stand out because of their sporty and contemporary design and functionality. The three-component outsole provides support for your feet and ensures outstanding comfort.
  • Breathable fabric material

  • Mesh inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps

  • Non-slip SRC rubber outsole, comfort width 11 (wide fit)

  • Metal-free

  • Approx. 470 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

41

Material of shoes upper

Textile

Safety category

S1

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Type description

Low-cut shoe

Foot width

11 (standard width safety shoes)

Shoe size UK

7.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information