Welcome to Würth Belux Only for professionals

Angled washer 45° for hardwood

Angl. wash. 45 degree rd hole stl f. h/wood
ANGLWSH-45DGR-STEEL-(A3K)-8,5-14XD25

Art.-no. 0457700468

EAN 4056807470320

Individual price display after login
Angled washer 45° for hardwood

Art.-no. 0457700468

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For transferring high tensile forces (high head pull-through resistance) in wood/wood connections with ASSY countersunk head screws.
  • Quick easy mounting of the 45° angled washer by means of a simple round hole in BauBuche, LVL or cross laminated timber (CLT)

  • Flat, level wood end

  • Blue coated steel (A3K)

  • Application in use classes 1 and 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection to reinforcements or tabs made of BauBuche, LVL or cross laminated timber (CLT).



Connection to flat elements made of BauBuche, LVL or cross laminated timber (CLT) on solid wood beams.

Instructions

For sinking the 45° hardwood angled washer, pre-drilling should be carried out using a Forstner bit with 25 mm diameter.

Internal diameter (d)

8.5 mm

Insertion diameter (d1)

25 mm

Outer diameter (d2)

25 mm

Diameter of hole

25 mm

Effective length (n)

8.25 mm

Height (h)

14 mm

Insertion depth (h1)

14 mm

Countersink diameter (D)

15 mm

Screw-in angle

45 Degree

Countersink angle (α)

90 Degree

Material

Steel

Surface

Zinc plated

Product weight (per item)

15.706 g

Min./max. material thickness

0.0-0.0 mm

Suitable for screw

ASSY 4 countersunk head diameter 8 mm, ASSYplus VG countersunk head diameter 8 mm, ASSY 3.0 countersunk head diameter 8 mm

Area of application

Structural woodwork, For screw connections

Approval

ETA-11/0190

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-MPK-WO-AW40-(A3K)-8X200/8

For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications
x 75 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information