Angle grinder EWS 12-125 SOLID
Angle grinder EWS 12-125 Solid restart protection
ANGLGRIND-EL-(EWS-12-125-SOLID)
EWS125-S FIXTEC
Art.-no. 57070400
EAN 4046777427769
Register now and access more than 125,000 products
Restart protection
The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.
Recoil protection
Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.
Rapid adjustment of the protective cover without the use of tools
Quickly adjustable protective cover
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1200 W |
Max. idle speed | 11000 rpm |
Min. idle speed | 0 rpm |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 2.4 kg |
Cable length | 4 m |
Functions | Anti-vibration system, Restarting protection, Recoil protection, Overloading protection |
Min./max. idle speed | 0-11000 rpm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!