Angle connector Sendzimir zinc-plated
Angle bracket steel sendzimir galvanized
ANGLBRKT-(SZN)-50X50X58X2,5-07236
Art.-no. 9501001064
EAN 8714318106409
Register now and access more than 125,000 products
Universal hole pattern
The (slotted) hole pattern of the angle connector is universal and can be used with the usual fasteners.
Datasheets(X)
Width x height x depth | 58 x 50 x 50 mm |
Thickness | 2.5 mm |
Elongated hole length/ elongated hole width | 30 x 9 mm |
Product weight (per item) | 84.190 g |
Material | Steel |
Surface | Sendzimir galvanized |
Elongated hole length 2 / elongated hole width 2 | 30 x 12 mm |
Hole pattern masonry connector | 12/4 |