Angle clamp
CLMPCOR-ZNGUSS-36X36MM-M8
Art.-no. 4952600226
EAN 4056807473161
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Length (l1) | 36 mm |
Width (b1) | 32 mm |
Height (h1) | 36 mm |
Drill hole diameter (d1) | 9 mm |
Material | Die-cast zinc |
Surface | Plain |
Colour | Aluminium coloured |
RoHS-compliant | Yes |
