Welcome to Würth Belux Only for professionals

Anchor test device type DMD 8 for plastic frame anchors

Tester for plastic frame anchor type DMD 8
TEST-DWL-MAX12,5KN

Art.-no. 0912990

EAN 4011231998444

Individual price display after login
Anchor test device type DMD 8 for plastic frame anchors

Art.-no. 0912990

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Also suitable for other similar anchors

Precision adjustable three-point contact that discharges reaction forces into the anchoring base 15 cm away from the anchor, in accordance with the test guidelines (see approval document)



Robust aluminium and steel construction — versatile and lightweight enough to ensure easy use, even in the most difficult conditions



Dial gauge holder located directly on the feed shaft for measuring slippage in conjunction with the existing dial gauge



Adapter can be mounted directly with the anchor; tester is simply suspended via the claw



Included in delivery:


  • 1 aluminium case

  • 1 three-footed tester

  • 4 adapters (6–14 mm)

  • 1 dial gauge


Please request a test block for documentation from your sales advisor.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tensile test based on centric tensile force for frame anchors and other anchors, e.g. WIT, all-purpose anchors . . . up to max. 12.0 kN (1200 kg)

Instructions

Testing instructions


  • Drill a hole in a suitable place and mount the adapter using an anchor and screw

  • Position the tester at a right angle to the surface so that the claw on the tester grips under the adapter

  • Turning the hand wheel to the right applies a centric tensile force to the anchor connection (Caution: turn hand wheel all the way to the left before testing)

Type description

DMD 12

Recommended tensile load

12 kN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information