Anchor point ABS Lock V, steel
Anchor point ABS Lock V steel
ANCPT-ABS LOCK V-ST (L5-ST)
Art.-no. 0838904328
EAN 4260336782568
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- This stainless steel securing device (M12 thread), which is secured through the steel substrate, has a particularly unobtrusive anchor eyelet
- The anchoring device protects one person against falling and is suitable for any load direction (including axial). 1 jam nut is included in the scope of delivery
- The eyelet for the anchor point is made of elastic mouldable stainless steel, which deforms in case of a fall and therefore reduces the load on the base material and on the person
- The fall arrester is weather-resistant and durable, as is the laser-engraved marking
Notice
- DIN EN 795:2012, A
- Small and inconspicuously secured through steel incl. fastening material
Product information
Datasheets(X)
Application area
- Whether on the floor, side or above the head: The stainless steel anchor point ABS Lock V-ST offers a reliable attachment in any load direction
- The securing device has a thread that is secured through steel beams and similar components or screwed directly into the substrate after an internal thread has been created
- When the installation is complete, the anchor point for one person provides a reliable fall arrester
- Despite its load-bearing capacity, the ABS Lock V-ST is very discreet - the stop device does not require a steel column, so only the simple but strong anchor eyelet can be seen. The appropriately trained user attaches his personal fall protection system (PFPS) to this
- The lanyard provides those working at height with a bridge between the fixed anchor point and the safety harness worn on the body
Material | Stainless steel / stainless steel |
Height | 150 mm |
Surface | Stainless steel FINISH |