Welcome to Würth Belux Only for professionals

Anchor clamp with bolt fastening

Anchor clamp, screw-in, without H marking
ANCBRKT-CLMP-W.SCR-10-(3,1T)-M20

Art.-no. 5162127120

EAN 4061975330420

Individual price display after login
Anchor clamp with bolt fastening

Art.-no. 5162127120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For lifting loads
  • Ring can be adjusted 120°

  • Bolt with hexagon head, black burnished, QC 10 in accordance with UNI5739/DIN 933

  • Safety factor 4

  • Crack tested to 100%

  • Painted red
Proof of Performance
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Designed for a load of 20,000 load changes
Notice

The sling swivel must always be fully screwed into the component. Attachment point not suitable for rotating under load. The bolt is included in the packaging.

Art. no.Max. load-bearing capacity
W.L.L.1 chain2 chains2 chains3/4 chains
5162 127 1203.1 t4.75 t9.3 t4.25 t3.15 t3.15 t6.3 t4.75 t4.75 t
5162 127 1245.3 t8 t16 t7.1 t5.3 t5.3 t11.2 t8 t8 t
5162 127 1278 t12 t24 t11.2 t8 t8 t16 t12 t12 t
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

3150 kg

Thread type x nominal diameter (d1)

M20

Length

130 mm

Material

Steel

Surface

Plain

Thread length (l3)

33 mm

Hole distance (l2)

90 mm

Width across flats

30 mm

Bracket diameter (d2)

53 mm

Internal diameter (d3)

61 mm

Internal diameter of eyelet (d3)

56 mm

Body height (h1)

34 mm

Support height (h2)

12 mm

Max. torque

210 Nm

Product weight (per item)

1500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information