Welcome to Würth Belux Only for professionals

Analogue calibrated tyre inflator

Tyre inflator Michelin Tech Europe
TYRINFL-EURODAINU-WONDER

Art.-no. 9501020564

EAN 4099618926945

Individual price display after login
Analogue calibrated tyre inflator

Art.-no. 9501020564

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precision measurements with well-protected manometer

Long service life


The shock absorbing connection nipple effectively dampens unwanted impacts.



Straightforward operation


Built-in metal filters filter out dirt particles without reducing air flow.



Consistently accurate measured values


The measuring device is protected by integrated safety mechanisms.



Easy-to-read precision manometer


The large dial offers ample space for the scale.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Place the plug-in nipple on the tyre valve and turn the connector one half turn

  • Emptying: Press the lever halfway down

  • Filling: Press the lever down as far as it will go

Min./max. pressure measuring range

0.7-11 bar

Max. operating pressure

15 bar

Min./max. temperature conditions

-25 to 55 °C

Medium that can be measured

Air, Nitrogen

Manometer diameter

80 mm

Hose length

1.5 m

Connection thread

1/4 inch

Product weight (per item)

855.000 g

Max. pressure measuring range

11 bar

Pressure measuring accuracy

0.1 bar

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Male thread plug-in nipple Series 3000

NPL-PN-3000-ET1/4IN

x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Filling hose with quick-connect nipple

FILNGHOSE-QCKCONNPL-0,8M

x 1 pcs
Quick-connect nipple

QCKNPL-F.TYRINFL

For quick connection of the manual tyre inflator to the tyre valve.
x 1 pcs
Filling station connector with handle

FILSTACON-HNDL

For manual tyre inflator
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information