Welcome to Würth Belux Only for professionals

Aluminium valve for sens.it RS3 sensor, 433 MHz

Valve for Alligator-sens.it RS3 w. aluminium valve
VLVE-UNI-TYRPRES-SENSIT-43LMS-SILVER

Art.-no. 0879963001

EAN 4046777368901

Individual price display after login
Aluminium valve for sens.it RS3 sensor, 433 MHz

Art.-no. 0879963001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Proven quality as used for original equipment.



Patented ball joint design


Allows this valve/sensor version to be used in almost all steel and aluminium wheels available on the market



Aluminium alloy with permanent corrosion protection


Additional anodised coating



Equivalent to today's original sensors in terms of functionality and quality

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of valve

Aluminium

Max. speed

250 km/h

Tightening torque – screw according to manufacturer's specifications incl. tolerance

3.3 Nm

Tightening torque – union nut according to manufacturer's specifications incl. tolerance

3.3 Nm

Included in delivery

Valve body with seal, hex. nut, valve cap, M5 screw, mounting pin

Colour

Silver, Aluminium coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information