Aluminium storage rack
Aluminium storage rack
STRGRCK-V-DIVIDERS-380X1390X175
Art.-no. 0963004040
EAN 4050642655249
Register now and access more than 125,000 products
- Made from anodised aluminium
- Can be subdivided as desired
- Includes dividers
- Non-slip mat available as an accessory
Datasheets(X)
Type description | VLR404 |
Construction width | 1390 mm |
Required installation height | 175 mm |
Cover height | 95 mm |
Construction depth | 380 mm |
Product weight (per item) | 3.000 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!