Aluminium storage box rack
Aluminium storage box shelving
STRGRCK-CONT-V-VLBR823-270X1112X80
Art.-no. 0963008023
EAN 4050641877239
Register now and access more than 125,000 products
- Side texturing for securing the boxes
- Made from anodised aluminium
Datasheets(X)
Type description | VLBR823 |
Construction width | 1112 mm |
Required installation height | 180 mm |
Construction depth | 270 mm |
Product weight (per item) | 3.000 kg |
Material | Aluminium |
Colour | Aluminium grey |
Content remark | With 7 storage boxes |