Aluminium storage box rack
Aluminium storage box shelving
STRGRCK-CONT-V-VLBR804-380X1390X80
Art.-no. 0963008004
EAN 4050641877277
Register now and access more than 125,000 products
- Side texturing for securing the boxes
- Made from anodised aluminium
Datasheets(X)
Type description | VLBR804 |
Construction width | 1390 mm |
Required installation height | 180 mm |
Construction depth | 380 mm |
Product weight (per item) | 6.000 kg |
Material | Aluminium |
Colour | Aluminium grey |
Content remark | With 6 storage boxes |